- Inch
- 1/2" x 9/16" Opening
- 9.140" Length
- 12 Points
- Black Finish
| Box End Width Two | 0.73 in |
| Box End Thickness Two | 0.32 in |
| Inch/Metric | Inch |
| Wrench Type | 15° Offset |
| Wrench Opening | 1/2 in x 9/16 in |
| Box End Thickness | 0.35 in |
| Box End Width | 0.84 in |
| Finish | Black |
| Overall Length | 9.14 in |
| No. of Points | 12 |
| Weight | 0.156 LB |
| NSN Number | 5120-01-430-8385 |

