- Inch
- 9/16" x 5/8" Opening
- 9.850" Length
- 12 Points
- Chrome Finish
compliances
- 0
| Finish | Chrome |
| Opening Two | 5/8 in |
| Inch/Metric | Inch |
| Overall Length | 9.85 in |
| Box End Thickness | 0.39 in |
| Wrench Opening | 9/16 in x 5/8 in |
| No. of Points | 12 |
| Wrench Type | 15° Offset |
| Box End Width | 0.9 in |
| Box End Thickness Two | 0.35 in |
| Box End Width Two | 0.84 in |
| Weight | 0.32 LB |
| NSN Number | 5120-01-430-7997 |

