- Inch
- 5/8" x 3/4" Opening
- 10.570" Length
- 12 Points
- Chrome Finish
compliances
- 0
| Box End Width Two | 0.9 in |
| Opening Two | 3/4 in |
| Box End Thickness | 0.45 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Finish | Chrome |
| Wrench Opening | 5/8 in x 3/4 in |
| Overall Length | 10.57 in |
| Box End Width | 1.06 in |
| Box End Thickness Two | 0.39 in |
| Wrench Type | 15° Offset |
| Weight | 0.05 LB |
| NSN Number | 5120-01-430-7987 |

