- Inch
- 11/16" x 13/16" Opening
- 11.940" Length
- 12 Points
- Black Finish
| Inch/Metric | Inch |
| Box End Thickness Two | 0.42 in |
| Box End Width | 1.12 in |
| Wrench Type | 15° Offset |
| Overall Length | 11.94 in |
| No. of Points | 12 |
| Finish | Black |
| Box End Thickness | 0.48 in |
| Box End Width Two | 1 in |
| Wrench Opening | 11/16 in x 13/16 in |
| Weight | 0.312 LB |
| NSN Number | 5120-01-430-8404 |

