- Inch
- 3/4" x 7/8" Opening
- 12.660" Length
- 12 Points
- Chrome Finish
compliances
- 0
| No. of Points | 12 |
| Box End Thickness | 0.48 in |
| Opening Two | 7/8 in |
| Overall Length | 12.66 in |
| Wrench Type | 15° Offset |
| Box End Width | 1.26 in |
| Box End Thickness Two | 0.45 in |
| Finish | Chrome |
| Inch/Metric | Inch |
| Box End Width Two | 1.06 in |
| Wrench Opening | 3/4 in x 7/8 in |
| Weight | 0.62 LB |
| NSN Number | 5120-01-430-8004 |

