- Inch
- 13/16" x 7/8" Opening
- 12.690" Length
- 12 Points
- Chrome Finish
compliances
- 0
| Overall Length | 12.69 in |
| Finish | Chrome |
| Box End Thickness | 0.48 in |
| Opening Two | 7/8 in |
| Inch/Metric | Inch |
| Box End Thickness Two | 0.48 in |
| Box End Width | 1 1/4 in |
| Box End Width Two | 1.12 in |
| No. of Points | 12 |
| Wrench Type | 15° Offset |
| Wrench Opening | 13/16 in x 7/8 in |
| Weight | 0.6 LB |
| NSN Number | 5120-01-430-8054 |

