- Inch
- 15/16" x 1" Opening
- 15.450" Length
- 12 Points
- Chrome Finish
compliances
- 0
| Wrench Type | 15° Offset |
| Opening Two | 1 in |
| Box End Thickness Two | 0.51 in |
| Box End Width Two | 1.31 in |
| Overall Length | 15.45 in |
| Inch/Metric | Inch |
| Wrench Opening | 15/16 in x 1 in |
| Box End Thickness | 0.54 in |
| Box End Width | 1.44 in |
| Finish | Chrome |
| No. of Points | 12 |
| Weight | 0.94 LB |
| NSN Number | 5120-01-430-8001 |

