- 1/4" x 5/16" Opening
- 6 Points
- 4 1/2" Length
- Nickel Chrome
- Ratcheting
| Overall Length | 4.5 in |
| Inch/Metric | Inch |
| Wrench Type | Ratcheting |
| Finish | Nickel Chrome |
| Box End Size 1 | 1/4 in |
| Opening Two | 5/16 in |
| No. of Points | 6 |
| Offset Height | 0 in |
| Box End Size 2 | 5/16 in |
| Weight | 0.12 LB |
| EAN or UPC | 82171226045 |
| NSN Number | 5120-00-831-1055, 5120-01-430-7830 |

