- 3/8" x 7/16" Opening
- 6 Points
- 5 1/2" Length
- Nickel Chrome
- Ratcheting
| Inch/Metric | Inch |
| Box End Size 2 | 7/16 in |
| Opening Two | 7/16 in |
| No. of Points | 6 |
| Finish | Nickel Chrome |
| Wrench Type | Ratcheting |
| Overall Length | 5.5 in |
| Box End Size 1 | 3/8 in |
| Weight | 0.18 LB |
| EAN or UPC | 82171226083 |
| NSN Number | 5120-00-831-1054, 5120-01-430-7834 |

