- 1/2" x 9/16" Opening
- 6 Points
- 6 3/4" Length
- Nickel Chrome
- Ratcheting
| Overall Length | 6.75 in |
| Opening Two | 9/16 in |
| Finish | Nickel Chrome |
| Box End Size 2 | 9/16 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Wrench Type | Ratcheting |
| Box End Size 1 | 1/2 in |
| Weight | 0.3 LB |
| EAN or UPC | 82171226106 |
| NSN Number | 5120-00-831-1053, 5120-01-430-7904 |

