- 5/8" x 11/16" Opening
- 6 Points
- 8.130" Length
- Nickel Chrome
- Ratcheting
| Box End Size 2 | 11/16 in |
| No. of Points | 6 |
| Finish | Nickel Chrome |
| Opening Two | 11/16 in |
| Box End Size 1 | 5/8 in |
| Inch/Metric | Inch |
| Overall Length | 8.13 in |
| Wrench Type | Ratcheting |
| Weight | 0.46 LB |
| EAN or UPC | 82171226120 |
| NSN Number | 5120-01-430-7906 |

