- 3/4" x 7/8" Opening
- 6 Points
- 9 1/4" Length
- Nickel Chrome
- Ratcheting
| No. of Points | 6 |
| Box End Size 2 | 7/8 in |
| Opening Two | 7/8 in |
| Overall Length | 9.25 in |
| Box End Size 1 | 3/4 in |
| Finish | Nickel Chrome |
| Inch/Metric | Inch |
| Wrench Type | Ratcheting |
| Weight | 0.5 LB |
| NSN Number | 5120-01-430-7845 |

