- 13/16" x 15/16" Opening
- 6 Points
- 9 1/4" Length
- Nickel Chrome
- Ratcheting
| Overall Length | 9.25 in |
| Inch/Metric | Inch |
| Finish | Nickel Chrome |
| Box End Size 1 | 13/16 in |
| Wrench Type | Ratcheting |
| Box End Size 2 | 15/16 in |
| No. of Points | 6 |
| Opening Two | 15/16 in |
| Weight | 0.46 LB |
| NSN Number | 5120-01-430-7850 |

