- Adjustable Wrench
- 10" Overall Length
- Nickel Chrome
features
- Made in USA
| Material | Forged Alloy Steel |
| Handle Type | Flat |
| Head Angle | 15° |
| Finish | Nickel Chrome |
| Overall Length | 10 in |
| Capacity | N/A |
| Wrench Type | Adjustable |
| Capacity, in [Max] | N/A |
| Weight | 0.84 LB |
| NSN Number | 5120-00-449-8083, 5120-01-335-2218 |

