- 6 Point Socket
- 3/4" Drive
- 2 3/8" Socket Size
- Nickel Chrome Finish
| Socket Drive Size | 3/4 in |
| Finish | Nickel Chrome |
| Socket Size | 2 3/8 in |
| Opening Size | 2 3/8 in |
| No. of Points | 6 |
| Material | Cold Formed Steel |
| Inch/Metric | Inch |
| Drive Type | Square |
| Weight | 0.0 LB |
| Socket Drive Size | 3/4 in |
| Finish | Nickel Chrome |
| Socket Size | 2 3/8 in |
| Opening Size | 2 3/8 in |
| No. of Points | 6 |
| Material | Cold Formed Steel |
| Inch/Metric | Inch |
| Drive Type | Square |
| Weight | 0.0 LB |