- 6" Overall Length
- Cushioned Grip
- Slip Joint Pliers
features
- Two-position, slip joint
- Plain handle
compliances
- 0
| Overall Length | 6 in |
| Jaw Length | N/A |
| Jaw Width | N/A |
| Grip | Cushioned |
| Jaw Thickness | N/A |
| Plier Type | Slip Joint |
| Weight | 0.5 LB |
| NSN Number | 5120-01-430-8346 |

