- 8" Overall Length
- Cushioned Grip
- Slip Joint Pliers
features
- Two-position, slip joint
- Plain handle
compliances
- 0
| Jaw Width | N/A |
| Plier Type | Slip Joint |
| Grip | Cushioned |
| Overall Length | 8 in |
| Jaw Length | N/A |
| Jaw Thickness | N/A |
| Weight | 0.66 LB |
| NSN Number | 5120-01-119-4173, 5120-01-430-8335 |

