- 8" Overall Length
- Linesman Pliers
| Blade Length | N/A |
| Point Thickness | N/A |
| Jaw Length | N/A |
| Grip | Cushioned |
| Plier Type | Linesman |
| Jaw Width | N/A |
| Jaw Thickness | N/A |
| Overall Length | 8 in |
| Blade Width | N/A |
| Weight | 0.96 LB |
| NSN Number | 5120-00-239-8251 |
| Blade Length | N/A |
| Point Thickness | N/A |
| Jaw Length | N/A |
| Grip | Cushioned |
| Plier Type | Linesman |
| Jaw Width | N/A |
| Jaw Thickness | N/A |
| Overall Length | 8 in |
| Blade Width | N/A |
| Weight | 0.96 LB |
| NSN Number | 5120-00-239-8251 |