- 16" Overall Length
- Cushioned Grip
- Rib Lock Pliers
features
- Chrome finish
compliances
- 0
| Jaw Length | N/A |
| Overall Length | 16 in |
| Plier Type | Rib Lock |
| Jaw Width | N/A |
| Grip | Cushioned |
| Jaw Thickness | N/A |
| Weight | 2.74 LB |
| NSN Number | 5120-01-430-8347 |
| Jaw Length | N/A |
| Overall Length | 16 in |
| Plier Type | Rib Lock |
| Jaw Width | N/A |
| Grip | Cushioned |
| Jaw Thickness | N/A |
| Weight | 2.74 LB |
| NSN Number | 5120-01-430-8347 |