- Pin Punch
- 3/32 in Tip
- 4 3/4 in Long
| Punch Type | Pin |
| Tip Size | 3/32 in |
| Length | 4 3/4 in |
| Hex Size | 5/16 in |
| Weight | 0.001 LB |
| NSN Number | 5120-00-242-3435, 5120-01-430-8274 |
| Punch Type | Pin |
| Tip Size | 3/32 in |
| Length | 4 3/4 in |
| Hex Size | 5/16 in |
| Weight | 0.001 LB |
| NSN Number | 5120-00-242-3435, 5120-01-430-8274 |