- Pin Punch
- 1/8 in Tip
- 5 in Long
| Punch Type | Pin |
| Hex Size | 5/16 in |
| Tip Size | 1/8 in |
| Length | 5 in |
| Weight | 0.031 LB |
| NSN Number | 5120-00-242-5966, 5120-01-430-8282 |
| Punch Type | Pin |
| Hex Size | 5/16 in |
| Tip Size | 1/8 in |
| Length | 5 in |
| Weight | 0.031 LB |
| NSN Number | 5120-00-242-5966, 5120-01-430-8282 |