- Pin Punch
- 5/32 in Tip
- 5 1/4 in Long
| Length | 5 1/4 in |
| Tip Size | 5/32 in |
| Hex Size | 5/16 in |
| Punch Type | Pin |
| Weight | 0.031 LB |
| NSN Number | 5120-00-240-6104, 5120-01-430-8278 |
| Length | 5 1/4 in |
| Tip Size | 5/32 in |
| Hex Size | 5/16 in |
| Punch Type | Pin |
| Weight | 0.031 LB |
| NSN Number | 5120-00-240-6104, 5120-01-430-8278 |