- Pin Punch
- 3/16 in Tip
- 5 1/2 in Long
| Length | 5 1/2 in |
| Tip Size | 3/16 in |
| Punch Type | Pin |
| Hex Size | 5/16 in |
| Weight | 0.031 LB |
| NSN Number | 5120-00-293-0791, 5120-01-430-8280 |
| Length | 5 1/2 in |
| Tip Size | 3/16 in |
| Punch Type | Pin |
| Hex Size | 5/16 in |
| Weight | 0.031 LB |
| NSN Number | 5120-00-293-0791, 5120-01-430-8280 |