- Pin Punch
- 1/4 in Tip
- 7 in Long
| Tip Size | 1/4 in |
| Punch Type | Pin |
| Hex Size | 3/8 in |
| Length | 7 in |
| Weight | 0.125 LB |
| NSN Number | 5120-00-240-6083, 5120-01-430-8290 |
| Tip Size | 1/4 in |
| Punch Type | Pin |
| Hex Size | 3/8 in |
| Length | 7 in |
| Weight | 0.125 LB |
| NSN Number | 5120-00-240-6083, 5120-01-430-8290 |