- Pin Punch
- 5/16 in Tip
- 7 in Long
| Punch Type | Pin |
| Tip Size | 5/16 in |
| Length | 7 in |
| Hex Size | 1/2 in |
| Weight | 0.25 LB |
| NSN Number | 5120-00-293-0793, 5120-01-430-8298 |
| Punch Type | Pin |
| Tip Size | 5/16 in |
| Length | 7 in |
| Hex Size | 1/2 in |
| Weight | 0.25 LB |
| NSN Number | 5120-00-293-0793, 5120-01-430-8298 |