- 6 Pieces
- Punch Set
features
- 4.85 in³ oil capacity
- Single-acting, spring-return design
- 1/2" thick mild steel maximum capacity
| No. of Pieces | 6 |
| Package Type | Pouch |
| Set Includes | 25629, 5/16 x 1/2 x 7 Pin Punch, 25628, 1/4 x 3/8 x 7 Pin Punch, 25627, 3/16 x 5/16 x 5 1/2 Pin Punch, 25626, 5/32 x 5/16 x 5 1/4 Pin Punch, 25625, 1/8 x 5/16 x 5 Pin Punch, 25624, 3/32 x 5/16 x 4 3/4 Pin Punch |
| Weight | 0.688 LB |
| NSN Number | 5120-01-430-8488 |

