- Drift Punch
- 5/32 in Tip
- 8 1/2 in Long
| Length | 8 1/2 in |
| Tip Size | 5/32 in |
| Hex Size | 1/2 in |
| Punch Type | Drift |
| Weight | 0.281 LB |
| NSN Number | 5120-01-430-8295 |
| Length | 8 1/2 in |
| Tip Size | 5/32 in |
| Hex Size | 1/2 in |
| Punch Type | Drift |
| Weight | 0.281 LB |
| NSN Number | 5120-01-430-8295 |