- Center Punch
- 4 1/4 in Long
| Punch Type | Center |
| Tip Size | N/A |
| Length | 4 1/4 in |
| Hex Size | 1/4 in |
| Weight | 0.001 LB |
| NSN Number | 5120-00-293-3510, 5120-01-430-8483 |
| Punch Type | Center |
| Tip Size | N/A |
| Length | 4 1/4 in |
| Hex Size | 1/4 in |
| Weight | 0.001 LB |
| NSN Number | 5120-00-293-3510, 5120-01-430-8483 |