- Center Punch
- 5 in Long
| Length | 5 in |
| Tip Size | N/A |
| Hex Size | 3/8 in |
| Punch Type | Center |
| Weight | 0.062 LB |
| NSN Number | 5120-00-293-3509, 5120-01-430-8484 |
| Length | 5 in |
| Tip Size | N/A |
| Hex Size | 3/8 in |
| Punch Type | Center |
| Weight | 0.062 LB |
| NSN Number | 5120-00-293-3509, 5120-01-430-8484 |