- Center Punch
- 6 in Long
| Tip Size | N/A |
| Punch Type | Center |
| Length | 6 in |
| Hex Size | 1/2 in |
| Weight | 0.188 LB |
| NSN Number | 5120-00-237-4956, 5120-01-430-8485 |
| Tip Size | N/A |
| Punch Type | Center |
| Length | 6 in |
| Hex Size | 1/2 in |
| Weight | 0.188 LB |
| NSN Number | 5120-00-237-4956, 5120-01-430-8485 |