- Cold Chisel
- 1/4" Width of Cut x 4 3/4" Long
| Length | 4 3/4 in |
| Hex Size | 1/4 in |
| Stock Shape | Hex |
| Material | Steel |
| Applicable Materials | Most Materials |
| Tip Type | Straight |
| Width of Cut | 1/4 in |
| Finish | Black Oxide |
| Chisel Type | Cold |
| Weight | 0.001 LB |
| NSN Number | 5110-00-234-1927, 5110-01-430-8487 |

