- 5" Length
- 5/16" Hex Size
- 5/16" Cut Width
- Standard Chisel
| Chisel Type | Cold |
| Hex Size | 5/16 in |
| Length | 5 in |
| Width of Cut | 5/16 in |
| Weight | 0.031 LB |
| NSN Number | 5110-01-430-8489 |
| Chisel Type | Cold |
| Hex Size | 5/16 in |
| Length | 5 in |
| Width of Cut | 5/16 in |
| Weight | 0.031 LB |
| NSN Number | 5110-01-430-8489 |