- Cold Chisel
- 3/8" Width of Cut x 5 1/4" Long
| Chisel Type | Cold |
| Material | Steel |
| Hex Size | 5/16 in |
| Stock Shape | Hex |
| Finish | Black Oxide |
| Length | 5 1/4 in |
| Applicable Materials | Most Materials |
| Tip Type | Straight |
| Width of Cut | 3/8 in |
| Weight | 0.062 LB |
| NSN Number | 5110-00-242-3457, 5110-01-430-8405 |

