- Cold Chisel
- 7/16" Width of Cut x 5 1/2" Long
| Applicable Materials | Most Materials |
| Tip Type | Straight |
| Hex Size | 3/8 in |
| Length | 5 1/2 in |
| Width of Cut | 7/16 in |
| Chisel Type | Cold |
| Stock Shape | Hex |
| Material | Steel |
| Finish | Black Oxide |
| Weight | 0.125 LB |
| NSN Number | 5110-01-430-8402 |

