- Cold Chisel
- 1/2" Width of Cut x 6" Long
| Hex Size | 3/8 in |
| Material | Steel |
| Finish | Black Oxide |
| Width of Cut | 1/2 in |
| Length | 6 in |
| Applicable Materials | Most Materials |
| Tip Type | Straight |
| Chisel Type | Cold |
| Stock Shape | Hex |
| Weight | 0.125 LB |
| NSN Number | 5110-00-186-7107, 5110-01-430-8410 |

