- Cold Chisel
- 5/8" Width of Cut x 6 1/2" Long
| Chisel Type | Cold |
| Material | Steel |
| Tip Type | Straight |
| Width of Cut | 5/8 in |
| Finish | Black Oxide |
| Applicable Materials | Most Materials |
| Length | 6 1/2 in |
| Hex Size | 1/2 in |
| Stock Shape | Hex |
| Weight | 0.312 LB |
| NSN Number | 5110-00-221-8132, 5110-01-430-8409 |

