- Cold Chisel
- 3/4" Width of Cut x 7" Long
| Stock Shape | Hex |
| Material | Steel |
| Chisel Type | Cold |
| Length | 7 in |
| Finish | Black Oxide |
| Width of Cut | 3/4 in |
| Applicable Materials | Most Materials |
| Hex Size | 5/8 in |
| Tip Type | Straight |
| Weight | 0.531 LB |
| NSN Number | 5110-00-236-3272, 5110-01-430-8418 |

