- Cold Chisel
- 7/8" Width of Cut x 7 1/2" Long
| Chisel Type | Cold |
| Tip Type | Straight |
| Material | Steel |
| Applicable Materials | Most Materials |
| Width of Cut | 7/8 in |
| Hex Size | 3/4 in |
| Finish | Black Oxide |
| Length | 7 1/2 in |
| Stock Shape | Hex |
| Weight | 0.875 LB |
| NSN Number | 5110-00-236-3273, 5110-01-430-8411 |

