- Cold Chisel
- 1" Width of Cut x 8" Long
| Chisel Type | Cold |
| Length | 8 in |
| Applicable Materials | Most Materials |
| Material | Steel |
| Hex Size | 7/8 in |
| Stock Shape | Hex |
| Width of Cut | 1 in |
| Finish | Black Oxide |
| Tip Type | Straight |
| Weight | 1.25 LB |
| NSN Number | 5110-00-234-1944, 5110-01-430-8419 |

