- 6" Length
- 3/8" Hex Size
- 1/4" Cut Width
- Diamond Point Chisel
| Hex Size | 3/8 in |
| Length | 6 in |
| Width of Cut | 1/4 in |
| Chisel Type | Diamond Point |
| Weight | 0.125 LB |
| NSN Number | 5110-00-186-7115, 5110-01-430-8434 |
| Hex Size | 3/8 in |
| Length | 6 in |
| Width of Cut | 1/4 in |
| Chisel Type | Diamond Point |
| Weight | 0.125 LB |
| NSN Number | 5110-00-186-7115, 5110-01-430-8434 |