- 5 1/2" Length
- 3/8" Hex Size
- 1/4" Cut Width
- Round Nose Chisel
| Length | 5 1/2 in |
| Width of Cut | 1/4 in |
| Chisel Type | Round Nose |
| Hex Size | 3/8 in |
| Weight | 0.093 LB |
| NSN Number | 5110-00-222-2117, 5110-01-430-8437 |
| Length | 5 1/2 in |
| Width of Cut | 1/4 in |
| Chisel Type | Round Nose |
| Hex Size | 3/8 in |
| Weight | 0.093 LB |
| NSN Number | 5110-00-222-2117, 5110-01-430-8437 |