- 12" Length
- 5/8" Hex Size
- 3/4" Cut Width
- Extra-Long Chisel
| Hex Size | 5/8 in |
| Width of Cut | 3/4 in |
| Chisel Type | Extra-Long Cold |
| Length | 12 in |
| Weight | 1.031 LB |
| NSN Number | 5110-00-293-3358, 5110-01-430-8442 |
| Hex Size | 5/8 in |
| Width of Cut | 3/4 in |
| Chisel Type | Extra-Long Cold |
| Length | 12 in |
| Weight | 1.031 LB |
| NSN Number | 5110-00-293-3358, 5110-01-430-8442 |