- 12" Length
- 3/4" Hex Size
- 7/8" Cut Width
- Extra-Long Chisel
| Length | 12 in |
| Chisel Type | Extra-Long Cold |
| Hex Size | 3/4 in |
| Width of Cut | 7/8 in |
| Weight | 1.469 LB |
| NSN Number | 5110-01-430-8446 |
| Length | 12 in |
| Chisel Type | Extra-Long Cold |
| Hex Size | 3/4 in |
| Width of Cut | 7/8 in |
| Weight | 1.469 LB |
| NSN Number | 5110-01-430-8446 |