- 12" Length
- 5/8" Hex Size
- 5/8" Cut Width
- Rivet Buster Chisel
| Length | 12 in |
| Hex Size | 5/8 in |
| Chisel Type | Rivet Buster |
| Width of Cut | 5/8 in |
| Weight | 1.031 LB |
| NSN Number | 5110-00-293-0556, 5120-01-430-8372 |
| Length | 12 in |
| Hex Size | 5/8 in |
| Chisel Type | Rivet Buster |
| Width of Cut | 5/8 in |
| Weight | 1.031 LB |
| NSN Number | 5110-00-293-0556, 5120-01-430-8372 |