- 10" Length
- 2 oz Head Weight
- Ball Pein,Wood Handle Hammer
| Head Length | N/A |
| Face Diameter | N/A |
| Type | Ball Pein, Wood Handle |
| Head Wt. | 2 oz |
| Length | 10 in |
| Handle Length | N/A |
| Size (text) | N/A |
| Weight | 0.001 LB |
| NSN Number | 5120-00-250-3911, 5120-01-430-8160 |
| Head Length | N/A |
| Face Diameter | N/A |
| Type | Ball Pein, Wood Handle |
| Head Wt. | 2 oz |
| Length | 10 in |
| Handle Length | N/A |
| Size (text) | N/A |
| Weight | 0.001 LB |
| NSN Number | 5120-00-250-3911, 5120-01-430-8160 |