- 12 1/4" Length
- 8 oz Head Weight
- Ball Pein,Wood Handle Hammer
| Handle Length | N/A |
| Head Length | N/A |
| Type | Ball Pein, Wood Handle |
| Length | 12 1/4 in |
| Face Diameter | N/A |
| Head Wt. | 8 oz |
| Size (text) | N/A |
| Weight | 0.562 LB |
| NSN Number | 5120-01-430-8144 |
| Handle Length | N/A |
| Head Length | N/A |
| Type | Ball Pein, Wood Handle |
| Length | 12 1/4 in |
| Face Diameter | N/A |
| Head Wt. | 8 oz |
| Size (text) | N/A |
| Weight | 0.562 LB |
| NSN Number | 5120-01-430-8144 |