- 14 1/4" Length
- 16 oz Head Weight
- Ball Pein,Wood Handle Hammer
| Type | Ball Pein, Wood Handle |
| Face Diameter | N/A |
| Length | 14 1/4 in |
| Handle Length | N/A |
| Size (text) | N/A |
| Head Length | N/A |
| Head Wt. | 16 oz |
| Weight | 1.02 LB |
| NSN Number | 5120-01-114-5499, 5120-01-430-8187 |

