- 15 1/2" Length
- 24 oz Head Weight
- Ball Pein,Wood Handle Hammer
| Size (text) | N/A |
| Handle Length | N/A |
| Length | 15 1/2 in |
| Type | Ball Pein, Wood Handle |
| Face Diameter | N/A |
| Head Length | N/A |
| Head Wt. | 24 oz |
| Weight | 1.13 LB |
| NSN Number | 5120-01-112-8342, 5120-01-430-8199 |

