- 16" Length
- 32 oz Head Weight
- Ball Pein,Wood Handle Hammer
| Length | 16 in |
| Face Diameter | N/A |
| Size (text) | N/A |
| Type | Ball Pein, Wood Handle |
| Head Wt. | 32 oz |
| Head Length | N/A |
| Handle Length | N/A |
| Weight | 2.25 LB |
| NSN Number | 5120-01-430-8174 |
| Length | 16 in |
| Face Diameter | N/A |
| Size (text) | N/A |
| Type | Ball Pein, Wood Handle |
| Head Wt. | 32 oz |
| Head Length | N/A |
| Handle Length | N/A |
| Weight | 2.25 LB |
| NSN Number | 5120-01-430-8174 |