- 16" Length
- 40 oz Head Weight
- Ball Pein,Wood Handle Hammer
| Handle Length | N/A |
| Length | 16 in |
| Head Length | N/A |
| Face Diameter | N/A |
| Size (text) | N/A |
| Type | Ball Pein, Wood Handle |
| Head Wt. | 40 oz |
| Weight | 2.11 LB |
| NSN Number | 5120-01-430-8182 |
| Handle Length | N/A |
| Length | 16 in |
| Head Length | N/A |
| Face Diameter | N/A |
| Size (text) | N/A |
| Type | Ball Pein, Wood Handle |
| Head Wt. | 40 oz |
| Weight | 2.11 LB |
| NSN Number | 5120-01-430-8182 |